Fisher Scientific™ Special-Purpose Undercounter Refrigerators

Choice of flammable materials or explosion-proof models

 View more versions of this product

Catalog No. 97-950-1

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Model 05EREEFSA
    Type Explosion Proof Refrigerator
    Control Mechanical Dial Thermostat/Outside on Rear of Unit
    Current 1.0 Amps/160 Watts
    Compressor Bottom Mounted
    Plug Type Not Provided
    Electrical Requirements 115 V/60 Hz
    Capacity 5.5 Cubic Feet/155.7 Liters
    Defrost Manual Defrost
    Door Count 1(1 compartment)
    Shelves 3 Adjustable Shelves, Storage On Bottom Of Unit
    Refrigerant R134a, 100% CFC Free
    Temperature Range (Metric) 1° to 12°C
    Color White
    Warranty 13 Months Parts and Labor
    Casters 2 Adjustable Feet In Front, 2 Fixed Pads In Rear
    Door Style Hinged, Opens Left to Right, Reversible
    Exterior Finish Enameled Steel
    Interior Finish ABS Plastic
    Access Security Door Lock
    Certifications/Compliance UL listed meets NFPA 45 and 70
    Product Type Explosion-Proof Refrigerator
    Capacity (English) 5.5 cu. ft.
    Capacity (Metric) 155.7L
    Dimensions (L x W x H) Exterior 28.1 x 23.63.x 33.5 in. (71.37 x 64.8 x 85.1cm)
    Dimensions (D x W x H) Interior 17.5 x 20 x 27.75 in. (44.5 x 50.8 x 70.5cm)
    Insulation Polyurethane Foam
    Voltage 120V
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit