Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Spider Support Stands for Overhead Stirrers
Able to clamp on the edge of pails, drums, square or rectangular tanks.
Specifications
Diameter (English) | 0.62 in. |
---|---|
Diameter (Metric) | 1.58 cm |
Height (English) | 28 in. |
Height (Metric) | 71.2 cm |
Type | Spider Support Stand |
Catalog Number | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | For Use With (Equipment) | Price | Quantity & Availability | ||||||
14-512-911
|
Vessel up to 15 in. inscribed circle | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
14-512-912
|
Overhead Stirrer | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||||
Description
Provides a safe and secure mounting system on any vessel
- Fits securely on vessels with rims up to 5/8 in. wide
- Adjustable legs and swivel clamp
- Light weight aluminum base with a 5/8 in. diameter and 24 in. high stainless steel support rod
Specifications
0.62 in. | |
28 in. | |
Spider Support Stand |
1.58 cm | |
71.2 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title