Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ 425 Series Zoom Stereoscopic Microscopes

Microscope for viewing large picture at 7.5X magnification, then zooming continuously to close-up detail at 50X magnification in standard configuration

 View more versions of this product

Catalog No. 11-350-120


  Check Availability
Add to cart

Specifications

Description

  • Viewing head rotates 360° and provides upright, unreversed image which permits easy manipulation of object being viewed while looking through microscope
  • Incidental and transmitted LED illumination
  • Achromatic, color-corrected lenses
  • Rheostat intensity control
  • Anti-fungus properties and internal transformer
  • Focusing: Rack and pinion focusing with large dual focusing knobs with slip clutch and tension adjustment to eliminate focus drift
  • Stage: Two 80mm stage plates (frosted glass and reversible black and white plastic contrast plates), locked-on stage clips
  • Interpupillary Distance: 55-75mm
Description & Specifications

Specifications

Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
11350120
0.75X to 5X Zoom (7.5X thru 50X magnification)
Binocular
Zoom
5.4kg
110-220V
Post
WF10X/23mm
Top and Bottom: LED
DIN Standard
5 year limited warranty, excluding bulbs, cords, and fuses
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit