Fisher Scientific™ Stereomaster™ Microscope Fiber-Optic Light Sources

Fiber-optic illumination accessories for microscope

 View more versions of this product

Catalog No. 12-562-21

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Bulb Type Halogen bulb
    Dimensions (L x W x H) 7 x 6.5 x 5 in. (18 x 16.5 x 13cm)
    Height (English) 5 in.
    Height (Metric) 13cm
    Includes Without light guides
    Lamp Life 200 Hours full power up to 500 Hours if dimmed
    Length (English) 7 in.
    Length (Metric) 18cm
    Lighting Type EKE type Halogen lamp
    Voltage 21V
    Wattage 150w
    Width (English) 6.5 in.
    Width (Metric) 16.5cm
    For Use With (Application) General laboratory illumination
    For Use With (Equipment) Microscope
    Product Type Fiber optic light source

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit