Fisher Scientific™ Stereomaster™ Microscopes

Basic stereo microscopes for routine macro work

 View all options for this product

Catalog No. 12-562-15


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Height (Metric) 35.5cm
    Height (English) 14 in.
    Includes Stand, head, eyepieces, objectives, dual illumination systems, dust caps, dust cover and spare lamp
    Width (English) 7.5 in.
    Width (Metric) 19cm
    Axis Type Rack and pinion with oversized knobs and slip clutch mechanism
    Design Type Fixed
    Base Style Baked-on paint Rugged stand with stipple finish
    Magnification Power 15x and 45x
    Objective Types 1x and 3x
    Field of View 1.45 and 0.45cm
    Quantity 1
    Eyepiece 15X
    Head Style Binocular
    Length (English) 10 in.
    Length (Metric) 25cm
    Lighting Type Halogen and Fluorescent lamp
    Dimensions (L x W x H) 10 x 7.5 x 14 in. (25 x 19 x 35.5cm)

    Built-in incident and transmitted lighting complements a two-magnification optical system and a rugged design.


    • Head: binocular head rotatable 360°; interpupillary adjustment and diopter adjustment
    • Eyepieces: 10X or 15X wide-field, locked on; optional eyepiece/reticle also is available
    • Illumination: equipped with upper and lower illumination; upper directable high-intensity variable-halogen lamp; lower transmitted illumination from a fluorescent lamp designed for low-heat output; three-position ON/OFF switch allows for use of each lamp individually or both lamps simultaneously
    • Objectives: choice of models with 1X and 2X, 1X and 3X or 2X and 4X, for total magnifications from 10X to 60X
    • Stage: fixed stage; removable stage clips and frosted-glass stage plate; black-and-white reversible stage plate is available
    • Focus controls: rack-and-pinion focus controls with oversized knobs and slip-clutch mechanism
    • Stand: rugged stand with chemical-resistant baked-on paint with stipple finish to resist fingerprints and smudges

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit