Fisher Scientific™ Stereomaster™ Track Pole Stand Microscope Systems

Stereo microscopy simplified

 View more versions of this product

Catalog No. 12-563-516

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found  Please contact customer service at 1-800-766-7000 with error code:999. 


Required Accessories : <p><b>ACCESSORIES FOR digital models</b><ul><li><b>USB 1.1 Minimum Requirements:</b> PC with Pentium II 266MHz processor or higher. Operating System: Windows 2000 Service Pack 4 or better, or Windows XP Service Pack 1 or better. One available USB1.1 or higher port. 256MB RAM.</li><li><b>USB 2.0 Minimum Requirements:</b>PC with Pentium III 1.0GHz processor or higher. </p>

    Specifications

    Height (Metric) 27.94cm
    Height (English) 11 in.
    Voltage 110/240V
    Design Type Mechanical
    Base Style Track pole
    Magnification Power 11x to 88x
    Objective Types 11x to 88x
    Field of View 2.7 to 0.33cm
    Quantity 1
    Head Style High resolution digital (3MP)
    Lighting Type 150w Dual LED
    Zoom Range 8:1

    New Track Pole Stand design provides ease of use and reliable results for all applications.

    Standard features

    • 150w, variable intensity LED light sources (50,000 bulb life)
    • Cool, stable LED bulbs provide brighter lighting than typical halogen or fiber optic illumination
    • Bifurcated, flexible light guides allow optimal coverage
    • Parfocal optics throughout range of magnification
    • 11 in. continuous vertical height adjustment
    • Auto-switching power supply (110V–240V)
      • Custom options

        • Binocular model provides a cost-effective solution for educational purposes
        • Trinocular model allows for photomicrosopy with your camera
        • Digital model connects to your PC for live digital viewing and image analysis

        LED Gooseneck Illumination Systems

        • Optional high-resolution or digital/video heads
        • Optional, attachable X/Y axis mechnical stage
        • 3.5X to 180X magnification range options
        Dual LED Illumination Models
        • Separate illumination controls for transmitted light (under stage) and overhead lighting
        • Attachable, X/Y axis mechanical stage
        • 3.5X to 240X magnification range options

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit