Fisher Scientific™ Stereomaster™ Zoom Microscopes

The highest level of optical clarity with a wide variety of configurations

 View more versions of this product

Catalog No. 12-562-10

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (Metric) 43cm
    Height (English) 17 in.
    Hertz 50/60Hz
    Includes Industrial pole stand, dust caps and cover
    Voltage 110V
    Width (English) 17 in.
    Width (Metric) 43cm
    Axis Type Smooth turning, side mounted control knobs, rack and pinion
    Magnification Power 7x to 45x
    Objective Types 7x to 45x
    Quantity 1
    Eyepiece 10X super widefield
    Head Style Trinocular
    Length (English) 10 in.
    Length (Metric) 25cm
    Lighting Type 150w Fiber optic, dual gooseneck
    Surface Coating Baked-on paint with stipple
    Dimensions (L x W x H) 10 x 17 x 17 in. (25 x 43 x 43cm)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit