Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Base Molds
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
0.7 cm
15 mm
2.4 cm
3 cm
3.7 cm
Width (Metric):
0.7 cm
15 mm
2.4 cm
Description
For use in the preparation of pathology specimens
- Available in common base mold sizes; can be used with the same styles and types of cassettes and embedding rings
- Molds are made from specially formulated plastic, offering excellent thermal exchange
- A smooth interior finish and round corners facilitate specimen removal
Specifications
Specifications
| Product Type | Base Mold |
| Material | Plastic |
| Length (Metric) | 3 cm |
| Width (Metric) | 2.4 cm |
| Length (English) | 1.18 in. |
| Width (English) | 0.94 in. |
| Depth (Metric) | 0.5 cm |
| Depth (English) | 0.19 in. |
| Dimensions (L x W x H) | 1.18 x 0.94 x 0.19 in. (3 x 2.4 x 0.5 cm) |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction