Fisher Scientific™ Traceable™ 60-Memory Stopwatch

Sixty memories recall all splits, display sample numbers 1-60, and show interval split, longest, shortest, and average times

 View more versions of this product

Catalog No. 14-649-9

  Check Availability
Add to Cart

Includes: Stopwatch, lanyard

    Specifications

    Display Type LCD
    Weight (Metric) 0.056kg
    Accuracy 0.001%
    Certifications/Compliance ISO 17025, A2LA, NIST
    For Use With (Application) Provides repeat functions of countdown alarm timing
    Includes Stopwatch, 2-yr. Silver Oxide battery, lanyard
    Resolution 1 sec.
    Weight (English) 2 oz.
    Product Type 60 Memory Stopwatch
    Time Range 10 hr.

    Provides repeat functions of countdown alarm timing. Fisher Scientific™ Traceable 60-Memory Stopwatch has three-line display which simultaneously shows running time, cumulative split, and interval split. Sixty memories recall all splits, display sample numbers 1-60, and show interval split, longest, shortest, and average times.

    Set it to count down at any time from 10 hours to 1 second. When zero is reached, the timer alarms and begins to count down again from the programmed time. Repeat cycle continues automatically until stopped. 

    • Provides stopwatch functions of single action, time-in/-out, continuous timing, cumulative split, interval split, 60 memories, and programmable timing
    • As a chronograph, the stopwatch displays time of day, date, and day of the week; also has time-of-day alarm
    • Timing range is 9 hours, 59 minutes, 59 seconds, 99 hundredths
    • Resolution: 1 second
    • Accuracy: to 0.001%
    • Size: 5.4 x 6.7 x 1.9cm (2.125 x 2.625 x 0.75 in.)
    • Weight: 2 oz.

    Order Info

    Replacement battery: Cat. No. 02-440-1A

    Certifications

    Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit