Fisher Scientific™ Traceable™ Big-Digit Refrigerator Thermometer

Wide-range thermometer with 0.75 in. display for easy viewing

 View more versions of this product

Catalog No. 15-078-182

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy ±1°C
    Dimensions (L x W x H) 3.75 x 1.5 x 0.75 in. (9.5 x 4.2 x 1.9cm)
    For Use With (Application) Monitoring temperature in storerooms, labs, offices, hoods and outdoors
    Height (English) 0.75 in.
    Height (Metric) 1.9cm
    Includes Lifelong Silver Oxide battery
    Length (English) 3.75 in.
    Length (Metric) 9.5cm
    Resolution 0.1°C
    Temperature Range (English) -22° to +140°F,-22° to +140°F
    Temperature Range (Metric) -30° to +60°C,-30° to +60°C
    Weight (English) 2.5 oz.
    Width (English) 1.5 in.
    Width (Metric) 4.2cm
    Certifications/Compliance ISO 17025, A2LA, NIST
    For Use With Monitoring temperature in storerooms, labs, offices, hoods and outdoors

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit