Fisher Scientific™ Traceable™ Countdown Stopwatch

Ideal stopwatch to use for an analysis that must be noted at routine intervals. Fisher Scientific Traceable Countdown Stopwatch is a unique stopwatch that provides countdown and alarm timing in preprogrammed increments of 1, 2, 3, 5, 10, 12, 15, 20, 25, 30, 35, 40, 45, 50, 55, and 60 minutes. This unit also has a pacer.

 View more versions of this product

Catalog No. 14-649-13

  Check Availability
Add to Cart

Includes: Stopwatch, shock-proof ABS plastic case and lanyard

    Specifications

    Accuracy 0.01%
    Certifications/Compliance ISO 17025, A2LA, NIST
    Diameter (English) Inner 2.5 in.
    Diameter (Metric) Inner 6.35cm
    Display Type Digital
    For Use With (Application) Provides countdown and alarm timing in pre-programmed increments
    Includes Stopwatch, shock-proof ABS plastic case and lanyard, 1.5-yr silver oxide battery
    Length (English) 0.62 in.
    Length (Metric) 1.57cm
    Resolution 0.01 sec.
    Weight (English) 1.5 oz.
    Weight (Metric) 0.042kg
    Product Type Countdown Stopwatch
    Time Range 24 hr.

    Display continually shows running time remaining to zero. When zero is reached, timer sounds an alarm for 5 seconds. This unit also has a pacer.

    • Set it to count down at any time from 99 hours to 1 second
    • When zero is reached, timer alarms and begins to count down again from programmed time
    • Repeat cycle continues automatically until stopped
    • Stopwatch functions include single-action, time-in/-out, cumulative/interval-split, 8 recallable memories and continuous timing
    • Dual display timer mode can be used in three ways: Two different countdown times simultaneously, two independent countdown alarm timers and two independent count up timers
    • Extra-tough ABS plastic shockproof construction is perfect for use in the lab or field
    • Stopwatch mode times to 1 hour with 1/100-sec. resolution and continues to time to 24 hours in 1-sec. increments
    • Accuracy: 0.01%
    • Diameter: 6.4cm (2.5 in.); thickness is 1.6cm (5/8 in.)
    • Weight: 1.5 oz.

    Order Info

    Replacement battery: No. 1109

    Certifications

    Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit