Fisher Scientific™ Traceable™ Digital Dial Thermometers

Very wide range for measure temperature in soil, cuvets, test tubes, food products, incubators, petroleum hydrocarbons and more

 View more versions of this product

Catalog No. 15-078C

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Digital Dial Thermometer (°F)
    Diameter (English) Probe 0.19 in.
    Display LCD,LCD
    For Use With (Application) Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons
    Length (Metric) 17.8cm
    Length (Metric) Probe 17.8cm
    Material Stainless Steel and Plastic,Stainless Steel and Plastic
    Resolution 0.1°C
    Temperature Range (English) -58° to +572°F,-58° to +572°F
    Temperature Range (Metric) Not Applicable,Not Applicable
    Weight (English) 1.13 oz.
    Weight (Metric) 32.03g
    Certifications/Compliance ISO 17025, A2LA, NIST
    Accuracy ±1°C
    Includes Protective case, traceable certificate and Silver Oxide battery
    Length (English) 4.75 in.
    Length (English) Probe 4.75 in.
    For Use With Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit