Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Digital Humidity/Temperature Meter Available on GSA/VA Contract for Federal Government customers only.

Displays relative humidity from 10.0 to 95.0% with resolution of 0.1% and accuracy of 1.5%

Catalog No. 11-661-16


Add to cart

Includes: Precision, thin-film capacitance sensor, 9V alkaline battery, and instructions

Description

Description

Fisher Scientific™ Traceable™ Digital Humidity/Temperature Meter is ideal for years of reliable service, even in severe lab or harsh plant environments. Displays relative humidity from 10.0 to 95.0% with resolution of 0.1% and accuracy of 1.5%.

  • Response time is from 30 seconds to 3.5 minutes
  • Reading is updated twice per second
  • HOLD switch allows the display to be “frozen” to capture and record readings
  • Extra-large LCD is 0.5 in. high and can be read from 10 ft. (3m)
  • Made from chemical- and shock-resistant ABS plastic and has a handy ABS carrying case

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Unit measures 1.25L x 5.5W x 3.5 in.H (3 x 14 x 9cm). Probe measures 11/16 dia. x 7 in.L (1.8 x 18cm). Cable length: 54 in. (137cm). Net weight: 12 oz. (340g)

Certifications

A Traceable™ certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

ISO 17025, A2LA, NIST
1.8cm
LCD
9cm
Precision, thin-film capacitance sensor, 9V alkaline battery and instructions
7 in.
137cm
3cm
0.1°F
±0.4°C
-40° to +220°C
0.34kg
14cm
Ideal for years of reliable service, even in severe lab or harsh plant environments
0.7 in.
1.25 x 5.5 x 3.5 in. (3 x 14 x 9cm)
3.5 in.
10 to 95%
54 in.
1.25 in.
18cm
ABS Plastic
0.001
40° to 104.4°F
12 oz.
5.5 in.
±1.5%
Digital Humidity/Temperature Meter
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit