Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Probe

Affordable routine thermometer monitors temperature around the clock

Catalog No. 15-077-8A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Flip open stand, Stainless steel probe, AAA battery and Traceable certificate

Description

Description

For nonstop monitoring. Use the Fisher Scientific™ Traceable™ Digital Thermometer with Stainless-Steel Probe in foods, soils, cuvets, water baths, wastewater and incubators. With convenient high and low alarms; automatically “watches” solutions. At the touch of a button, display temperatures, switch from °F to °C, or set high/low alarms.

  • Can be programmed in 1° increments, producing an audible signal when temperature rises above or falls below setpoints
  • Resolution is 0.1°, accuracy is ±1°C
  • Alarm mode may be switched off when not required
  • Probe clips to unit for handy storage
  • Single battery runs continuously for one year
  • 0.5 in. display is readable from 10 ft.

Order Info

  • Probe dia. × L: 0.14 × 7.25 in. (3.6 × 184.2mm)
  • Cable length: 3 ft. (0.91m)
  • Weight: 3 oz. (85g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability for temperature only to standards provided by NIST™.

Specifications

Specifications

±1°C
5.08 cm
-58°F to +500.8°F
−58°F
500.8°F
0.5 in.
0.14 in.
Food, soils, cuvettes, water baths, wastewater and incubators
10.2 cm
36 in.
102 mm
18.41 cm
3 oz.
2 in.
Digital LCD
-50°C to +260°C
260°C
−50°C
ISO 17025, A2LA, NIST
1.27 cm
4 x 2 x 4 in. (10.2 x 5.08 x 10.2 cm)
4 in.
Flip open stand, Stainless steel probe, AAA battery and Traceable certificate
7.25 in.
91.44 cm
0.1°C
85.04 g
4 in.
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit