Fisher Scientific™ Traceable™ Digital Thermometers with Short Sensors

Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures

 View more versions of this product

Catalog No. 15-077-31

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Digital Thermometer: Fahrenheit Scale
    For Use With (Application) Measuring temperatures of solutions Water baths, refrigerators, incubators and tanks
    Length (English) 3 in.
    Length (English) Cable 3 ft.
    Length (Metric) Probe 1.7cm
    Weight (Metric) 60g
    Certifications/Compliance DNV, ISO 17025, A2LA
    Accuracy ±2°F
    Diameter (English) Probe 0.2 in.
    Dimensions (L x W x H) 3 x 3 x 0.5 in. (7.6 x 7.6 x 1.3cm)
    Display LCD,LCD
    Height (English) 0.5 in.
    Height (Metric) 1.3cm
    Includes Removable suction cup, flip open lab bench stand, self-adhesive wall mount, traceable certificate and battery
    Length (English) Probe 0.68 in.
    Length (Metric) 7.6cm
    Length (Metric) Cable 91.44cm
    Resolution 0.1°C
    Temperature Range (English) -58° to +158°F,-58° to +158°F
    Temperature Range (Metric) Not Applicable,Not Applicable
    Weight (English) 2.25 oz.
    Width (English) 3 in.
    Width (Metric) 7.6cm
    For Use With Measuring temperatures of solutions Water baths, refrigerators, incubators and tanks

    View ambient and probe temperatures from 25 feet. Fisher Scientific™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids. Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.

    Certifications

    Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit