Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors
Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.
Description
Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.
- Select the correct temperature to use in water baths, refrigerators, incubators and tanks
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.
Specifications
DNV, ISO 17025, A2LA | |
4 x 4 x 0.62 in. (10.2 x 10.1 x 1.5 cm) | |
0.62 in. | |
Self adhesive wall mount and flip open lab bench stand | |
0.68 in. | |
91.44 cm | |
ABS Plastic | |
0.25 oz. | |
4 in. | |
4 in. | |
70°C | |
14.4°C | |
N/A | |
Digital LCD |
0.2 in. | |
Measuring temperatures of solutions in water baths, refrigerators, incubators and tanks | |
1.5 cm | |
3 ft. | |
102 mm | |
1.7 cm | |
0.1°C | |
7 g | |
Digital Thermometer: Fahrenheit Scale | |
158°F | |
-58°F | |
-58°F to +158°F | |
±1°C | |
10.1 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction