Fisher Scientific™ Traceable™ Digital Thermometers with Short Sensors

Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures

 View more versions of this product

Catalog No. 15-077-22

  Check Availability
Add to Cart

    Specifications

    Product Type Digital Thermometer: Dual Scale
    Accuracy ±1°C
    Diameter (English) Probe 0.12 in.
    Dimensions (L x W x H) 4.25 x 4 x 1 in. (10.8 x 10.1 x 2.5cm)
    Display LCD,LCD
    For Use With (Application) Measuring temperatures of solutions Water baths, refrigerators, incubators and tanks
    Height (Metric) 2.5cm
    Includes Traceable certificate, AAA battery, flip open stand, a slot for wall mounting and Velcro™ to attach to any surface
    Length (English) 4.25 in.
    Length (English) Probe 0.18 in.
    Length (Metric) 10.8cm
    Length (Metric) Cable 304.8cm
    Weight (English) 4 oz.
    Width (English) 4 in.
    Width (Metric) 10.1cm
    Height (English) 1 in.
    Length (English) Cable 10 ft.
    Length (Metric) Probe 0.45cm
    Material ABS Plastic,ABS Plastic
    Resolution
    Temperature Range (English) 23° to 122°F,23° to 122°F
    Temperature Range (Metric) -5° to +50°C,-5° to +50°C
    Weight (Metric) 113g
    Certifications/Compliance DNV, ISO 17025, A2LA
    For Use With Measuring temperatures of solutions Water baths, refrigerators, incubators and tanks

    View ambient and probe temperatures from 25 feet. Fisher Scientific™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids. Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.

    • Select the correct temperature to use in water baths, refrigerators, incubators and tanks

    Certifications

    Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit