Fisher Scientific™ Traceable™ Kaleidoscope Stopwatches

Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Fisher Scientific Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.

 View more versions of this product

Catalog No. 14-649-52

  Check Availability
Add to Cart

Includes: Two-year “always-on” battery, breakaway, easy-safety-release lanyard, and keychain carabiner

    Specifications

    Length (English) 2 in.
    Width (Metric) 5.7cm
    Product Type Digital Stopwatch
    Time Range 24 hr.
    Accuracy 0.01%
    Certifications/Compliance ISO 17025, A2LA, NIST
    Color Blue
    Display Type LCD
    Length (Metric) 5.1cm
    Resolution 0.01 sec.
    Weight (English) 1 oz.
    Dimensions (L x W x H) 5.1 x 5.7 x 5.7cm (2 x 2.24 x 2.24 in.)
    For Use With (Application) Single action, time out, cumulative split and continuous timing, time of day alarm, tactile feel, "click" switches with a sound indicator provide a positive action
    Height (English) Display 0.25 in.
    Height (English) 2.24 in.
    Height (Metric) Display 0.64cm
    Height (Metric) 5.7cm
    Includes 2 Year "always on" battery, breakaway, easy safety release lanyard and keychain carabiner
    Weight (Metric) 0.028kg
    Width (English) 2.24 in.

    • Timer range: 24 hour with 0.01 second resolution for the first 30 minutes, 1 second after that; 0.01% accuracy
    • Single-action, time-out, cumulative-split, and continuous timing
    • Time-of-day alarm
    • Tactile-feel, audible “click” provides a positive action
    • 0.64cm (0.25 in.) high LCD digits
    • Dimensions: 5.1 x 5.7 x 1.3cm (2L x 2.25W x 0.5 in.H)
    • Weight: 1 oz. (28.4g)

    Certifications

    Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit