Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Pocket Thermometer

Unique, flat-profile design and built-in pocket clip make it ideal to carry in a shirt pocket.

Catalog No. 15-078H

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »

This item is not returnable. View return policy

Description

Description

Unique, flat-profile design and built-in pocket clip make it ideal to carry in a shirt pocket.

  • Readings are updated every second
  • Temperature range is -58 to 572°F (-50 to 300°C), F/C switchable
  • Accuracy is +/-1.5°C
  • Safe for all lab tests
  • Records minimum/maximum reading
  • Stainless-steel and plastic construction
  • Measure temperature in soil, cuvets, test tubes, food products
  • Probe guard extends overall length to 10.75 in.
Specifications

Specifications

Measuring temperature in soil, cuvettes, test tubes, food products
Stainless Steel and Plastic, Plastic
1 oz.
Pocket Thermometer
572°F
-58°F
-58°F to +572°F
±1.5°C
273 mm
0.1°C
28 g
10.8 in.
300°C
-50°C
-50°C to +300°C
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit