Fisher Scientific™ Traceable™ Printing Hygrometer/Thermometer

Provides permanent hard copy results

 View more versions of this product

Catalog No. 11-661-17B

  Check Availability
Add to Cart

Includes: Humidity/T1 and T2 probes and cables, probe holder, paper, carrying case, six “AAA” batteries and Traceable™ Certificate

    Specifications

    Certifications/Compliance ISO 17025, A2LA, NIST
    Height (English) 8 in.
    Height (Metric) 20.3cm
    Includes Humidity/T1 and T2 probes and cables, probe holder, paper, carrying case, six AAA batteries and traceable certificate
    Length (English) 17 in.
    Length (Metric) 5.2m
    Resolution (Temperature) 0.1°F
    Temperature Accuracy ±1°C
    Temperature Range (English) -328° to 243°F
    Temperature Range (Metric) -200° to 1333°C
    Width (Metric) 8.9cm
    For Use With (Application) Used for hygrometer/thermometer
    Product Type Printing Paper
    Dimensions (L x W x H) 17 x 3.5 x 8 in. (5.2m x 8.9 x 20.3cm)
    Resolution 0.001
    Width (English) 3.5 in.

    Provides permanent hard copy results. Fisher Scientific™ Traceable™ Printing Hygrometer/Thermometers are reliable units which monitor relative humidity and temperature in the lab, plant, and field. Ideal for use in hoods, cleanrooms, food storage areas, drug manufacturing, all air analyses, and environmental chambers.

    • Automatically prints current humidity/temperature, temperature 2, dew point, date and time at any programmed interval or at the press of a button
    • Printer can be programmed to automatically and repeatedly print any increment from 6 seconds to 59 minutes, 59 seconds
    • Answers in less than 10 seconds
    • Time displayed in 24-hr. military time to the minute
    • Tough ABS plastic case is chemical- and shock-resistant
    • Printer provides hard copy for today's stringent QC documentation

     Relative Humidity

    • Range: 10 to 95% RH
    • Resolution of 0.1%
    • Accuracy: ±3 RH% midrange, 5% RH elsewhere

    T1 Temperature
    • Range: -20° to +60°C (-4° to +140°F)
    • Resolution of 0.1°
    • Accuracy: ±1°C (±1.8°F)

    T2 Temperature
    • Range: -200° to +1333°C (-328° to +2431°F)
    • Accuracy: ±0.2% of the reading plus 1.8°C
    • Resolution: 0.1°C (from -200° to +999°C), 0.1°F (-328° to +999.9°F), otherwise 1.0°

    Order Info

    Measures 7.5 x 3 x 1.5 in. (19.1 x 7.6 x 3.8cm). Humidity probe, 0.75 in. dia. x 6.25 in. L. Weight, 10 oz. Accessory adapter for continuous AC operation available (11-661-17C, order separately).

    Certifications

    A Traceable certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

    Compliance

    Meets federal requirements for CLIA specifications.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit