Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Traceable™ Printing Thermometers

Provides permanent record, prints time and date

 View more versions of this product

Catalog No. 15-077-15

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Fisher Scientific™ Traceable™ Printing Thermometers provide a permanent record, printing date and time.

Printing

  • Unit prints the time and date for maximum only, minimum only, average only and in circularly mode T1, T2 and differential
  • Automatic printing may be programmed to print in any interval from 3 seconds to 23 hours 59 minutes 59 seconds
  • Fulfills federal requirements for CLIA specification 493.1252
Memory and Alarm
  • Memory feature permits monitoring conditions overnight, on weekends, or for any time period
  • Alarm may be set in 0.1° increments and sounds when temperature rises above or falls below set points
  • Alarm output feature may be used to trigger an external device
Wide Range
  • Unit displays temperatures from -328 to 2431°F and -200 to 1333°C
  • Resolution of 0.1° and an accuracy of ±1°C from -50 to 982°C, otherwise 1.5°C
  • Dual probe inputs allow displaying the temperature of probe 1, probe 2 or the difference between probe 1 and probe 2
  • Thermometer will accept any Type-J, K, T or E probes
  • Traceable to NIST for accuracy

Description & Specifications

Specifications

±1°C
0.14 in.
Provides permanent record of temperature and time of day/date/month
3.17cm
7.5 in.
8 in.
121.92cm
ABS Plastic
0.1°C
10 oz.
3.5 in.
ISO 17025, A2LA, NIST
7.5 x 3.5 x 1.25 in. (1.9 x 8.8 x 3.17cm)
1.25 in.
Stainless Steel probe, Two fast-response, Type-K beaded sensors (with operating range from -40° to 250°C) with cable length of 4 ft
48 in.
1.9cm
20cm
Type-K
-50° to +70°C
280g
8.8cm
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit