Fisher Scientific™ Traceable™ Printing Thermometers

Provides permanent record, prints time and date

 View more versions of this product

Catalog No. 15-077-16

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Provides permanent record of temperature and time of day/date/month
    Probe Type Type-K
    Weight (Metric) 280g
    Certifications/Compliance ISO 17025, A2LA, NIST
    Accuracy ±1°C
    Diameter (English) Probe 0.14 in.
    Dimensions (L x W x H) 7.5 x 3.5 x 1.25 in. (1.9 x 8.8 x 3.17cm)
    Height (English) 1.25 in.
    Height (Metric) 3.17cm
    Includes Stainless Steel probe, Two fast-response, Type-K beaded sensors (with operating range from -40° to 250°C) with cable length of 4 ft
    Length (English) 7.5 in.
    Length (English) Cable 48 in.
    Length (English) Probe 8 in.
    Length (Metric) 1.9cm
    Length (Metric) Cable 121.92cm
    Length (Metric) Probe 20cm
    Material ABS Plastic,ABS Plastic
    Resolution 0.1°
    Temperature Range (Metric) -50° to +70°C,-50° to +70°C
    Weight (English) 10 oz.
    Width (English) 3.5 in.
    Width (Metric) 8.8cm
    For Use With Provides permanent record of temperature and time of day/date/month

    Fisher Scientific™ Traceable™ Printing Thermometers provide a permanent record, printing date and time.

    Printing

    • Unit prints the time and date for maximum only, minimum only, average only and in circularly mode T1, T2 and differential
    • Automatic printing may be programmed to print in any interval from 3 seconds to 23 hours 59 minutes 59 seconds
    • Fulfills federal requirements for CLIA specification 493.1252
    Memory and Alarm
    • Memory feature permits monitoring conditions overnight, on weekends, or for any time period
    • Alarm may be set in 0.1° increments and sounds when temperature rises above or falls below set points
    • Alarm output feature may be used to trigger an external device
    Wide Range
    • Unit displays temperatures from -328 to 2431°F and -200 to 1333°C
    • Resolution of 0.1° and an accuracy of ±1°C from -50 to 982°C, otherwise 1.5°C
    • Dual probe inputs allow displaying the temperature of probe 1, probe 2 or the difference between probe 1 and probe 2
    • Thermometer will accept any Type-J, K, T or E probes
    • Traceable to NIST for accuracy

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit