Fisher Scientific™ Traceable™ Sentry™ Thermometer with Bottle

Triple display simultaneously shows high, low, and current temperatures

 View more versions of this product

Catalog No. 15-077-942

  Check Availability
Add to Cart

Includes: Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape

    Specifications

    Temperature Range (Metric) Not Applicable,-58° to +158°F
    Product Type Sentry Thermometer with Farenheit Scale
    Accuracy ±1°C
    Dimensions (L x W x H) 2.62 x 2.62 x 0.75 in. (6.5 x 6.4 x 1.9cm)
    For Use With (Equipment) Freezer, incubator, water bath
    Height (English) 0.75 in.
    Height (Metric) 1.9cm
    Includes Battery (provides one year continuous operation), bottle probe for refrigerator/freezer, flip open stand, wall hanging hook, magnet and Velcro™ mounting tape
    Length (English) 2.62 in.
    Length (English) Cable 120 in.
    Length (English) Probe 2.5 in.
    Length (Metric) 6.5cm
    Length (Metric) Cable 304.8cm
    Length (Metric) Probe 6.3cm
    Material ABS Plastic,ABS Plastic
    Resolution 1°C
    Temperature Range (English) -58° to +158°F,-58° to +158°F
    Weight (English) 1.87 oz.
    Weight (Metric) 53g
    Width (English) 2.62 in.
    Width (Metric) 6.4cm
    Certifications/Compliance ISO 17025, A2LA, NIST
    For Use With Freezer, incubator, water bath

    Triple display simultaneously shows high, low, and current temperatures. Fisher Scientific™ Traceable™ Sentry Thermometer with Bottle allows to monitor temperature of any experiment when you're not there—overnight, weekends, even during lunch.

    Allows you to instantly view if freezer, water bath, or incubator is within temperature specification.

    • Simple, one-button operation resets high/low memories
    • Probe's wire mounting bracket permits easy sensor placement
    • ABS plastic case has flip-open stand, wall hanging hook, magnet, and Velcro™ mounting tape
    • Low battery is signaled on display
    • Resolution, 1°; accuracy, ±1°C
    • Dimensions: 2.62 x 2.5 x 0.75 in. (6.5 x 6.4 x 1.9cm)
    • Weight: 1.87 oz.

    Micro cable for sealed spaces

    • Sensor and 10 ft. (3m) cable may be placed under water, in refrigerator, or freezer
    • Small cable diameter (0.06 in.) allows refrigerator doors to close on it with no effect
    • Unplugging the cable activates sensor inside unit for monitoring ambient room temperature

    Certifications

    Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit