Fisher Scientific™ Traceable™ Stopwatch/Repeat Timer

Ideal for an analysis that must be noted at routine intervals

 View more versions of this product

Catalog No. 14-649-8

  Check Availability
Add to Cart

Includes: Stopwatch/Repeat Timer, lanyard

    Specifications

    Certifications/Compliance ISO 17025, A2LA, NIST
    Product Type Stopwatch/Repeat Timer
    Accuracy 0.001%
    Display Type LCD
    For Use With (Application) Analysis that must be noted at routine intervals
    Includes Stopwatch/Repeat Timer, lanyard; two-yr silver oxide battery
    Resolution 0.01 sec.
    Weight (English) 1.75 oz.
    Weight (Metric) 0.049kg
    Time Range 10 hr.

    Ideal for an analysis that must be noted at routine intervals. Fisher Scientific™ Traceable™ Stopwatch/Repeat Timer provides stopwatch functions of single-action, time-in/-out, cumulative-split, interval-split, eight memories, and continuous timing.

    Set countdown time from 10 hours to 1/10 of a second. When zero is reached, timer alarms and repeats countdown from the programmed time. Repeat cycle automatically continues until stopped. Display count box shows how many times the cycle has been repeated. LCD screen continually displays time remaining to zero.

    • Universal stopwatch provides repeat function of countdown alarm timing
    • ABS plastic shockproof case
    • Timing range is 10 hours to 1/10 of a second
    • Resolution: 0.01 second
    • Accuracy: 0.001%
    • Size: 6 x 6 x 1.3cm (2.375 x 2.375 x 0.5 in.)
    • Weight: 1.75 oz.

    Order Info

    Replacement battery: Cat. No. 02-440-1A

    Certifications

    Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit