Fisher Scientific™ Traceable™ UV Light Meter

Easy-to-use meter with a wide-band UV wavelength of 320 to 390nm.

Catalog No. 06-662-65

  Check Availability
Add to Cart

Includes: Meter, 0.75 in. diameter (1.9cm) photo cell, 9V battery, 40 in. (1m) cable and RS-232 output for connection to IBM™-compatible computer or datalogger.

    Specifications

    Accuracy ±2% full-scale plus two digits
    Certifications/Compliance Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
    Connection Type RS-232 port
    Includes Meter, 0.75 in. diameter (1.9cm) photo cell, 9V battery, 40 in. (1m) cable and RS-232 output for connection to IBM™-compatible computer or datalogger.
    Range 0 to 199.9μW/cm2, 1 to 19.99mW/cm2, 1 to 1.999mW/cm2
    Resolution 0.1μW/cm2, 0.01mW/cm2, 1 to 1.999mW/cm2
    Wavelength 320 to 390nm
    Product Type UV Light Meter

    Three Ranges

    • 0 to 199.9µW/cm2 (0.1µW/cm2 resolution)
    • 1 to 19.99mW/cm2 (0.01mW/cm22 resolution) 1 to 1.999mW/cm2 (0.001mW/cm22 resolution)
    • Accuracy of ±2% full-scale plus two digits
    Features
    • Convenient operation and data storage
    • DATA HOLD button freezes display to capture readings
    • Precise photodiode and color-correction filter provide cosine- and color-corrected measurements
    • Push-button recall of highest, lowest and average readings
    • RS-232 port for connectin to computer, optional Data Acquisition System 06-661-22, optional Data Logger System 06-662-72 (sold separately)

     

    Order Info

    • Dimensions: 1.25L x 3W x 7 in.H (3.2 x 7.6 x 17.8cm)
    • Weight: 9.5 oz. (269g)
    • Optional accessories (available online): DAS-3 Data Acquisition System 11-661-22 (captures, displays on monitor and stores readings on any IBM™-compatible computer)

    Certifications

    Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit