Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Walkaway™ Count-up Controllers, Walkaway Turn-off Count-up

Use for timed shutdown or repeated ON/OFF timing.

Specifications

Accuracy 0.0001
Certifications/Compliance ISO 17025, A2LA, NIST
Amperage 15 A
Dimensions (L x W x H) 6 x 2.75 x 3.25 in. (15.2 x 7 x 8.3 cm)
Voltage 125 VAC
View More Specs

Products 2
Catalog Number Product Type Price Quantity & Availability  
Catalog Number Product Type Price Quantity & Availability  
15-077-964
View Documents
Timer Controller
Each for $221.50
N/A
Edge
15-077-965
View Documents
Timer Controller This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Use for timed shutdown or repeated ON/OFF timing.

  • 0.5 in. high (1.3cm) red LCD display indicates ON/OFF status of equipment Internal NiCd battery protects programs against power outages
  • Accuracy: 0.01%
  • Manual pause switch overrides program without disturbing it, and permits equipment to be instantly turned off
  • Intuitive operation permits setting a program in <5 seconds
  • High-impact ABS case

Turn-off Controller

  • Counts up and turns any piece of equipment off at the end of a set time period
  • Programmable in three interval settings: 0.01 to 99.99 seconds, 1 to 99 minutes, 1 to 99 hours
Repeat Turn-on/Turn-off Controller
  • Counts up and turns any piece of equipment on for a programmed time and off for a different programmed time
  • Repeat feature automatically continues cycling on and off programmed times until manually stopped
  • Programmable for separate on and off timing periods in three interval settings: 1 to 99 seconds; 1 to 99 minutes; 1 to 99 hours

Order Info

Dimensions: 6L × 2.75W × 3.25 in. H (15.2 × 7 × 8.3cm); Weight: 12 oz. (340.2g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

0.0001
15 A
125 VAC
3-pronged grounded plug
1800 w
340.2 g
ISO 17025, A2LA, NIST
6 x 2.75 x 3.25 in. (15.2 x 7 x 8.3 cm)
LCD
0.01 to 99.99 sec., 1 to 99 min., 1 to 99 hr.
12 oz.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit