Fisher Scientific™ Type-K Digital Thermometer Probes

For use with all Fisher Scientific Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

 View more versions of this product

Catalog No. 15-078-2A

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Fast response with time constant of 1 sec.
    For Use With (Equipment) Digital Thermometer
    Length (English) Cable 40 in.
    Length (Metric) Cable 1016mm
    Material Stainless Steel,Stainless Steel
    Probe Type Type-K triple purpose probe
    Temperature Range (Metric) -50° to +700°C
    Temperature Range -50° to +700°C
    Type Type-K triple purpose probe

    Fisher Scientific Type-K Digital Thermometer Probes are for use with all Fisher Scientific Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

    Type-K Beaded Probe

    • Fast-response Type-K thermocouple beaded 0.06 in. diameter (1.6mm) probe for use with all Type-K thermometers in liquids, semisolids, and air and other gases
    • PTFE-resin coated 4 ft. (1.2m) cable
    • Probe's temperature range is -40° to +250°C continuous and up to 300°C short term
    Type-K Triple-Purpose Probe
    • For temperature measurements from -50° to +700°C (-45 to +1300°F)
    • Ideal for lab, plant, and field use—wherever liquids, air/gas and semisolids are routinely monitored
    • Heavy-duty, stainless-steel probe with handle has a diameter of 0.12 in. (3mm) and length of 9.75 in. (248mm)
    • With 40 in.L (102cm) cable

    Surface Probe

    • Stainless-steel Type-K thermocouple (NiCr/NiAl)
    • Spring loaded
    • Fast response with time constant of one second
    • Universal keyed connector and non-heat-conductive handle
    • Probe length (including handle) x diameter: 9 x 0.12 in. (140mm x 3mm)
    • Cable length: 36 in. (91cm); Temperature range is -73° to +760°C (-163.4° to +1400°F)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit