Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium-Form Vinyl Stool with Standard Back Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Vinyl Stools feature antimicrobial/antibacterial vinyl and are suitable for hard floors. Fully adjustable chairs offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-359-394


Add to cart

Description

Description

  • Ergonomic vinyl stools adjust to fit most body types and workstations
  • The upholstered cushion includes highly durable molded polyurethane foam
  • Additional ergonomic benefits include an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These medium bench height FisherBrand stools offer several customizable options, including your choice of casters or glides on a nylon-reinforced fiberglass base, and over 65 antimicrobial/antibacterial standard and custom vinyl color configurations
  • Optional foot rings are available in 18 ¼-inch diameter, black, nylon-reinforced fiberglass or 20-inch diameter chrome
  • Each ergonomic FisherBrand stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Standard
None
300 lb.
136kg
Gray
45.72cm
63.5cm
43.18cm
Casters
50.8cm
20 in.
Nylon Base
0 to 5.5 in.
0 to 13.97cm
43.18cm
300 lb.
Vinyl
1
Vinyl Upholstered Foam
Medium Bench Height
3.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
17.5 in.
17 in.
43.18cm
Yes
Yes
21 to 28.5 in.
Yes
Nylon-reinforced Fiberglass
300 lb.
ANSI/BIFMA
18 in.
25 in.
17 in.
BLACK
Laboratory use
Yes
Nylon-Reinforced Fiberglass
12 in.
30.48cm
17 in.
Pneumatic
136kg
Low-Form Stool with Back
No Tilt
Medium
Stool with Back
6.35cm
8.89cm
Antibacterial/Antimicrobial Vinyl
2 in.
34 lb.
26 in.
44.5cm
No
Yes
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit