Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Casters

Fisherbrand™ Vinyl Stools with casters  feature 360-Degree, one-touch control, black antimicrobial/antibacterial vinyl and nylon-reinforced fiberglass base and dual wheel casters suitable for hard floors. For use at a 30 inch (76.2cm) work surface

 View more versions of this product

Catalog No. 14-359-410


Add to cart

Description

Description

  • Biomechanically engineered; ergonomic
  • Feature upholstered, 17.5 in. dia. (44.4cm), 3 in. thick (7.6cm) urethane foam seats covered in flame-retardant, antimicrobial/antibacterial vinyl
  • Seat height controlled by a pneumatic lift certified to give in excess of 500,000 revolutions without backrest shell, and 24 in. dia. (61cm) five-leg base sturdily constructed of easy-to-clean, nylon-reinforced fiberglass
  • Backrest support bar enclosed in attractive plastic bellows
  • Dual wheel casters suitable for hard floors and carpet
  • High-form stools have adjustable 20 in. (50.8cm) chrome footrest
  • Lumbar support built into back of chair
  • Choose from models with blue, gray, black, burgundy, navy or gray upholstery, available immediately from stock
  • Available with or without 17W x 12 in.H (43.2 x 30.5cm) backrest cushions that are adjustable in distance from seat center 4 in. (10.2cm) forward or 4 in. (10.2cm) backward
Fisherbrand™ offers more chairs and stools suitable for the laboratory or office which are not shown here. For example, you may order chairs and stools with cast-aluminum or tubular bases. Call your Customer Service Representative for details and other options available in the Fisherbrand™ selection of chairs and stools.
Specifications

Specifications

Yes
300 lb.
Gray
61cm
44.45cm
Casters
No
16 in.
18.5 to 26 in.
40.6cm
23.5 in.
Pneumatic
Stool
Vinyl Upholstered Foam
Desk Height
3 in.
7.6cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
59.7cm
No
No
None
136kg
24 in.
17.5 in.
23.5 x 23.5 x 16 in. (59.7 x 59.7 x 40.6cm)
Laboratory use
Nylon-Reinforced Fiberglass
Nylon-Reinforced Fiberglass
18.5 to 26 in.
47 to 66cm
59.7cm
Antibacterial/antimicrobial vinyl
1
High
Stool
7.6cm
Vinyl
23.5 in.
No
Yes
18 to 23 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit