Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Vinyl Stools w/Back, Desk Height

Fits most body types, with comfortable back rest

 View more versions of this product

Catalog No. 14-359-418


Add to cart

Description

Description

  • Ergonomic vinyl stools adjust to fit most body types and workstations
  • The upholstered cushion includes highly durable molded polyurethane foam
  • Additional ergonomic benefits include an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand stools offer several customizable options, including your choice of casters or glides on a nylon-reinforced fiberglass base, and over 65 antimicrobial/antibacterial standard and custom vinyl color configurations
  • Each ergonomic FisherBrand stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder
Specifications

Specifications

Standard Lift
24 in.
17.5 in.
23.5 x 23.5 x 30 in. (59.7 x 59.7 x 76.2cm)
Laboratory use
Nylon-Reinforced Fiberglass
Nylon-Reinforced Fiberglass
14 to 18 in.
19 to 24.5 in.
30.48cm
48.2 to 62.2cm
59.7cm
Stool with Back
High
Stool
7.6cm
Vinyl
23.5 in.
43.18cm
Yes
Gray
61cm
44.45cm
Casters
No
30 in.
12 in.
19 to 24.5 in.
76.2cm
30.48 to 45.72cm
23.5 in.
Pneumatic
Vinyl Upholstered Foam
Desk Height
3 in.
7.6cm
17 in.
59.7cm
Yes
18.5 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit