Fisherbrand™ Upholstered Pneumatic Laboratory Stool Available on GSA/VA Contract for Federal Government customers only.

The Fisherbrand Upholstered Pneumatic Laboratory Stool comes in both high- and low-form models, with or without backrest providing comfort and mobility to workers.

 View more versions of this product

Catalog No. 14-359-802

  Check Availability
Add to Cart

    Specifications

    Product Type Stool with Back
    Foot Type Casters
    Frame Type Nylon-Reinforced Fiberglass
    Adjustable (Height) 21 to 28.5 in.
    Seating Height Medium Bench Height
    Footrest Chrome
    Adjustable Standard Lift
    Seat Material Vinyl Upholstered Foam
    Diameter (English) Seat 17.5 in.
    Diameter (English) Base 24 in.
    Diameter (Metric) Base 61cm
    Diameter (Metric) Seat 44.45cm
    Dimensions (L x W x H) 23.5 x 23.5 x 34 in. (59.7 x 59.7 x 86.4cm)
    For Use With (Application) Laboratory use
    Frame Material Nylon-Reinforced Fiberglass
    Height (English) Back 12 in.
    Height (English) Chair Backrest To Seat 14 to 18 in.
    Height (Metric) Back 30.48cm
    Height (Metric) Chair Backrest To Seat 30.48 to 45.72cm
    Lift Type Pneumatic
    Length (Metric) 59.7cm
    Thickness (English) Seat 3 in.
    Upholstery Vinyl
    Thickness (Metric) Base 7.6cm
    Width (English) Back 17 in.
    Width (Metric) Back 43.18cm
    Color Burgundy
    Height (English) Seat 22 to 29 in.
    Height (English) Base 22 to 29 in.
    Height (Metric) Seat 55.8 to 73.6cm
    Seating Form High-Form
    Thickness (Metric) Seat 7.6cm
    With Backrest Yes
    With Lumbar Support Yes
    Footrest Size (English) 20 in.
    Height (English) 34 in.
    Footrest Size (Metric) 50.8cm
    Height (Metric) 86.4cm
    Length (English) 23.5 in.
    Seating Type Stool
    Width (English) 23.5 in.
    Width (Metric) 59.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit