Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium-Form Vinyl Stool with Nylon Reinforced Fiberglass Base Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Vinyl Stool with chrome foot ring and casters  feature antimicrobial/antibacterial vinyl, adjustable arms and casters or gliders suitable for hard floors. Fully adjustable and offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-359-804


Add to cart

Description

Description

Fisherbrand™ Vinyl Stool with chrome foot ring and casters  feature antimicrobial/antibacterial vinyl, adjustable arms and casters or gliders suitable for hard floors. Fully adjustable and offered in a variety of colors with options to suit any work space.

  • Ergonomic vinyl stools feature a 360° all-around height adjustment ring that can be operated from any position
  • These medium bench height stools offer several customizable options, including your choice of casters or glides on a nylon-reinforced fiberglass base, and over five antimicrobial/antibacterial standard vinyl color configurations
  • Optional foot rings are available in 18.25-inch diameter, black, nylon-reinforced fiberglass or 20-inch diameter chrome
  • Each ergonomic stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

None
None
300 lb.
136kg
300 lb.
17 in.
25 in.
17 in.
Nylon
Laboratory use
Yes
Nylon-Reinforced Fiberglass
17 in.
Pneumatic
136kg
Nylon Reinforced Fiberglass
1
Vinyl Upholstered Foam
Medium Bench Height
3.5 in.
None
17 in.
No
No
No
Yes
Nylon-reinforced Fiberglass
300 lb.
ANSI/BIFMA
Black
43.18cm
63.5cm
43.18cm
Casters
50.8cm
20 in.
Nylon Base
43.18cm
300 lb.
Vinyl
Medium-Form Stool
No Tilt
Medium
Stool
8.89cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
43.18cm
No
Yes
21.5 to 28 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit