Fisher Scientific™ V-Shaped Mantles

Heat flask and funnels

 View more versions of this product

Catalog No. 11-473-29

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity 16.9 to 33.8 oz., 500 to 1000mL
    Certifications/Compliance CE
    Wattage 300w
    Width (English) 9.3 in.
    Width (Metric) 23.8cm
    Capacity (English) 16.9 to 33.8 oz.
    Capacity (Metric) 500 to 1000mL
    Voltage 115V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit