Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Visual Alarm Timers
Easy-to-use timers. Fisherbrand Visual Alarm Timers come with either an audible alarm or bright flashing LED visual alarm.
Specifications
Battery Type | AAA |
---|---|
Display | LCD |
Product Type | Visual Alarm Timer |
Includes | Two AAA batteries, integrated magnet, stand, clip |
Includes: Stand, clip, integrated magnet, two AAA batteries
Catalog Number | Time Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Time Range | Price | Quantity & Availability | ||||||
S90205A
![]() |
99 min. 59 sec. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
S90205B
![]() |
9999 min. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Controlled with only three buttons
- Automatic memory resets the display to the last programmed time
- “Thru-zero” feature allows counting down, alarming and then counting up
- 0.38 in. (9.6mm) digits are readable from 10 ft. (3m)
- With stand, clip and integrated magnet
- Dimensions: 3 x 2.25 x 0.75 in. (7.6 x 5.7 x 1.9cm)
99-Minute Model
- Counts down from 99 minutes, 59 seconds in second increments
9999-Minute Model
- Counts down from 9999 minutes in minute increments and has a countdown resolution of one second for times under 99 minutes
Specifications
AAA | |
LCD | |
Visual Alarm Timer | |
Two AAA batteries, integrated magnet, stand, clip |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title