Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Vortex Mixers
SCI_ED

Durable, rugged vortexers offer exceptional versatility and value.

 View more versions of this product

Catalog No. S96518

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Includes:

All mixers supplied with cup head and 3 in. (7.6cm) rubber head with cover. Pulsing mixer also includes microtube holder for 12 x 1.5/2.0mL microtubes with built-in cup head


Description

Description

Available in fixed- and variable-speed models as well as an advanced pulsing vortexer. A wide range of accessories allow these mixers to handle vessels from microtubes to flasks.

Fixed-speed Mixer

  • One-touch unit for high-speed mixing at 3200rpm
  • Activated by applying pressure to mixing head
  • Speeds at 3200rpm for vigorous vortexing of samples
Analog Mixer
  • Variable analog speed control from 300 to 3200rpm† for gentle to vigorous action
  • Continuous mode for use with accessory attachments
  • Touch mode activated when depressing the cup head
  • Three-way power switch

Digital Mixer
  • Ideal for applications demanding repeatable results
  • Variable speed control from 500 to 3000rpm†
  • Touch keypad controls and LED display for speed and time
  • Microprocessor control maintains set speed for consistent mixing
  • Timer displays elapsed time; auto shutoff at end of cycle
  • Continuous or touch modes
  • Three-way power switch

Pulsing Mixer
  • Powerful pulsing vortex provides excellent cell disruption in minutes
  • Pulse feature reduces heat generation while delivering more effective mixing
  • Variable speed control from 500 to 3000rpm†
  • Touch keypad controls and LED display for speed and time
  • Microprocessor control for consistent mixing
  • Continuous or touch modes; pulse key
  • Timer displays count up during continuous run; count down during timed runs

† Maximum speed will vary depending on accessory used.

Order Info

Dimensions: 6.88L x 4.88W x 4.88 in. H (17.3 x 12.2 x 12.2cm). Accessories sold separately.

Certifications

CE-marked, UL/cUL-listed.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 to 3000 rpm
4.88 in.
6.88 in.
4.88 in.
Cup head and 3 in. head with cover
Vortex Mixer
12.2 cm
17.3 cm
12.2 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit