Fisher Scientific™ Wave Action Rotator

Creates gentle or vigorous agitation

 View more versions of this product

Catalog No. 05-450-212

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Product Type Wave action rotator
    Height (English) 11 in.
    Length (English) 14 in.
    Width (Metric) 35.56cm
    Timer Up to 12 Hours or set for continuous
    Shipping Weight (English) 24 lb.
    Hertz 50/60Hz
    Amperage 0.7A
    Depth (English) 13 in.
    Depth (Metric) 33.02cm
    Speed Range 5 to 120rpm
    Rotating Angle 0 to 12
    Dimensions (L x W x H) 14 x 14 x 11 in. (35.6 x 35.56 x 27.94cm)
    Electrical Requirements 230V 50/60Hz
    Payload (Metric) 20 lb.
    Width (English) 14 in.
    Height (Metric) 27.94cm
    Length (Metric) 35.6cm
    Voltage 230V
    Shipping Weight (Metric) 10.8kg
    Certifications/Compliance CE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit