Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wave Motion Shaker
SCI_ED

Heavy-duty rotator moves in a unique three-dimensional orbital wave motion.

 View more versions of this product

Catalog No. S06621


Add to cart

Includes: Nonskid rubber mat

Description

Description

Range of gentle or vigorous agitation makes this shaker suitable for a wide variety of applications.

 

  • Quiet operation
  • Speed control with optimized low-speed operation
  • Easy to adjust tilt angle from 0 to 12° with single set screw adjustment
  • Set timer up to 12 hours or for continuous operations
  • Variable speed: 5 to 120rpm
  • Tilt angle: adjustable, 0° to 12°
  • Load capacity: 20 lb.
  • Dimensions: 14 × 13 × 11 in. (35.6 × 33 × 27.9cm)

 

Certifications

UL-listed, CSA-approved and CE-marked

Specifications

Specifications

0 to 12 °
230 V, 50/60 Hz
50/60 Hz
20 lb.
33.02 cm
11 in.
14 in.
14 in.
24 lb.
CE
Up to 12 hr., Continuous
5 to 120 rpm
230 V
0.7 A
13 in.
14 x 14 x 11 in. (35.6 x 35.56 x 27.94cm)
27.94 cm
35.6 cm
35.56 cm
10.8 kg
Wave Action Shaker
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit