Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wireless Meat Temperature Logger

The most advanced wireless temperature data logger in the meat industry today

 View more versions of this product

Catalog No. 15-059-501CER

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Requires : Wireless transciever (15-059-502) is a required accessory to communicate with the 15-059-501 Meat Temperature Logger.

Description

Description

Records and transmits internal product temperature readings back to a central computer for instant real-time monitoring. The device never needs to be connected to a computer as it has been designed for two-way wireless communication.

  • Rugged design, combined with flexible 4 in. piercing probe allows use in the harshest environments
  • Well suited for smoke houses, ovens and other cooking processes up to 212°F (100°C) as well as refrigerators and freezers down to -4°F (-20°C)
  • Completely splash proof (IP67); can withstand wash down cycles
  • Full communication can be performed directly from a central PC
  • In addition to wirelessly transmitting data, the unit also stores each reading to internal memory for backup
  • Backup data may be retrieved wirelessly at a later time
  • Easy-to-use software features user programmable critical control points, called “cooling flags” to assist in compliance with USDA Appendix B
  • Summary tab provides cool down duration between each critical control point
  • Data can also be automatically exported to Excel™ for further calculations
  • Unit does not need to be returned to factory for upgrades; user can do this automatically from any PC
  • No wiring, fast installation, minimal long-term maintenance, and long-term field deployment
  • Probe temperature range: -50°C to +200°C (-58°F to +392°F)
  • Memory: 20,000 readings; software configurable memory wrap
  • 3.6V lithium battery included; user replaceable
  • Battery life indicator; two-year battery life typical
  • Programmable start time

Meat processing, meat storage, smoke houses, food process monitoring

Compliance

Complies with HACCP and USDA regulations. Approvals: CE, US (FCC), CA (IC).

Specifications

Specifications

2 Years
20000 Readings
RFOT
Digital calibration
1.75 in.
0.31cm
4.4cm
RFOT Datalogger
8.7 in.
22.1cm
10.2cm
20° to 100°C
8.8 oz.
3.6V Lithium
-58F to +392°F
Piercing probe and NIST calibration certificate
HACCP, USDA, CE, US (FCC), CA (IC), NIST
0.125 in.
0 to 100%
67
Meat processing, meat storage, smoke houses, food process monitoring
4 in.
ABS Plastic
0.01°C
68° to 212°F
250g
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit