Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Workstation-Traceable™ Radio-Controlled Clock
SCI_ED

Records date, day of the week and temperature from a direct signal from the National Institute of Standards and Technology. Fisherbrand Workstation-Traceable Radio-Controlled Clock is ideal for recording the receiving of samples, noting the exact time an event occurred and supporting documentation.

Catalog No. S95152

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Signal automatically adjusts for a.m./p.m., 24-hour time, day/date, daylight saving time, leap year, and leap seconds
  • Backlighting permits viewing in total darkness
  • Alarm volume increases until turned off
  • LCD 0.5 in. (13mm) digits readable from more than 10 ft. (4.8m) One AA battery with one-year continuous-use lifespan included
Specifications
  • Timer Accuracy: 1/10,000 of a second at all times
  • Range: 0° to 50°C/32° to 158°F
  • Temperature Accuracy: ±1°C
  • Resolution: 0.1°
  • Dimensions: 2.5 x 3 x 1.5 in. (6.3 x 7.5 x 3.8cm)
  • Weight: 4 oz. (0.2kg)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Radio Clock
1 sec.
32° to 158°F
±1°C
2.5 x 3 x 1.5 in. (6.4 x 7.6 x 3.8 cm)
6.4 cm
7.6 cm
3.8 cm
0.2 kg
Ideal for recording the receiving of samples, noting the exact time an event occurred, supporting documentation, providing a standard for a location's other clocks
ISO 17025, A2LA, NIST
0.0001 sec.
LCD
0°C to 50°C
0.1°
2.5 in.
3 in.
1.5 in.
4 oz.
One AA battery
Each
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit