Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wrist Motion Shaker

Ideal for shaker and suspension cell culture, media preparation and storage

 View more versions of this product

Catalog No. 05-450-121


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

  • Adjustable 0-15° mixing angle
  • Continuous or timed operation 0-60 min.
  • Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
  • Load capacity of up to 10 lbs. with overload protection
  • Designed to simulate the back and forth motion of the human wrist
  • Cold room compatible (4-25°C)
  • UL, CSA, and CE approved

Fixed-speed Shaker

  • 400 oscillations per minute
  • Variable-speed Shaker
    • 0-450 oscillations per minute

    Certifications

    UL Listed, CE Marked

    Warranty and Services

    2 year

    Specifications

    Specifications

    12.5 in.
    50Hz
    38.73cm
    58 lb.
    226kg
    Wrist Motion Shaker
    5.3 in.
    CE, CSA, UL
    24.94kg
    230V 50Hz
    31.75cm
    15.25 in.
    10 lb.
    400 Oscillations/min.
    1 to 60 min.
    230V
    13.5cm
    55 lb.
    15.25 x 5.3 x 12.5 in. (38.73 x 13.5 x 31.75cm)
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit