Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 16-Tooth Combs for Horizontal Midigel Systems
16-Tooth Combs for Horizontal Midigel Systems
Specifications
For Use With (Equipment) | Owl A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 16 |
Width (English) Teeth | 0.24 in. |
Width (Metric) Teeth | 0.61 cm |
Catalog Number | Mfr. No. | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity & Availability | ||||
FB-SB-1328
|
Fisherbrand™
A116C |
0.1 cm | 30 μL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Accessory for use with Horizontal Midigel Systems
Specifications
Owl A1 Large Gel Electrophoresis System | |
16 | |
0.61 cm |
Standard Comb | |
0.24 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title