Learn More
Fisherbrand™ Benchtop Beta-Radiation Shields
Maximum β-radiation protection
Specifications
For Use With (Application) | Maximum beta-radiation protection |
---|---|
Product Type | Beta Radiation Shield |
Width (English) | 12 in. |
Width (Metric) | 31 cm |
Material | Acrylic |
Alert:
Organic solvents such as ethanol may cause acrylic to craze or crack.
Catalog Number | Dimensions | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions | Price | Quantity & Availability | ||||||
FB-BT2FIS
|
6.37 x 12 x 18 in. (16 x 31 x 46 cm) | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||||
Description
Protect personnel from β-emitters used in biological research including 32P, 35S, 14C and 3H, while allowing a full view of work.
- Transparent, 0.5 in. thick (1.3cm), high-quality acrylic exceeds the 0.38 in. thick (1.0cm) standard for maximum protection
- Ergonomic design keeps samples easily accessible—minimizes spills, protects against bloodborne pathogens and other infectious agents
- Upright design is ideal for use with chromatography columns
- Angled shield with large base holds block or microtube racks
- Clean with warm water and a mild detergent to remove debris and maintain visibility
Specifications
Maximum beta-radiation protection | |
12 in. | |
Acrylic | |
1.27 cm |
Beta Radiation Shield | |
31 cm | |
0.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.