Fisherbrand™ Hybridization Tubes Available on GSA/VA Contract for Federal Government customers only.

Fit FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm dia. tubes

 View more versions of this product

Catalog No. 13-247-150

  Check Availability
Add to Cart

    Specifications

    Product Type Hybridization Tube
    Closure Material Polypropylene
    Diameter (English) Inside 1.37 in.
    Diameter (Metric) Inside 35mm
    Diameter (Metric) Outer 35mm
    For Use With (Equipment) FisherBiotech hybridization incubator rotisseries
    Length (English) 5.90 in.
    Material Borosilicate Glass
    Closure Type With
    Length (Metric) 150mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit