Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Spacers for FB-GC10-1 Vertical Gel Caster
Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
0.5 cm
0.8 cm
1.5 cm
Height (Metric):
0.008 cm
0.05 cm
0.15 cm
Specifications
Specifications
| For Use With (Equipment) | Owl P7-CST Multiple Gradient Gel Caster |
| Type | Spacer Set |
| Gel Dimensions | 10 x 10 cm |
| Includes | Two side spacers and one bottom spacer |
| Thickness (English) | 0.05 in. |
| Thickness (Metric) | 1.5 cm |
| Length (English) Gel | 3.9 in. |
| Length (Metric) Gel | 10 cm |
| Width (English) Footprint | 5.9 in. |
| Width (English) Gel | 3.9 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction