Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 0.2mL PCR Tube Strips
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers.
Includes: Tubes only. (Caps not included.)
Description
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers
- 0.25mL maximum tube volume when capped
- Strips of eight tubes
- Can be cut into individual tubes
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
- Available with flat cap strips, domed cap strips, or without cap strips
Certifications
Certified RNase-, DNase-, DNA- and pyrogen-free
Specifications
Human DNA, RNase, DNase, endotoxins free | |
0.2 mL | |
0.2mL 96-well V-bottom thermal cyclers, PCR and qPCR/Real-Time PCR applications | |
Not Included | |
Strip |
Red | |
250 Case | |
Polypropylene | |
96 | |
Thin Wall 8-Strip PCR Tube |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction