Fisherbrand™ Cryo/Freezer Boxes - PROMO

Low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities

 View more versions of this product

Catalog No. 03-395-464PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Color White
    Dimensions (L x W x H) 5 x 5 x 2 in. (12.7 x 12.7 x 5.1cm)
    For Use With (Equipment) Used in mechanical freezers and liquid nitrogen tanks and all standard stainless steel and polycarbonate storage systems
    Includes Bottom drain holes, tight lid
    Material Fiberboard
    Temperature (Metric) -196°C
    For Use With (Application) Provides low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures
    No. of Cells 81
    Temperature (English) -320.8°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit