Fisherbrand™ 1in. Colored Label Tapes Available on GSA/VA Contract for Federal Government customers only.

1 in. (25mm) wide rolls available in two lengths and a variety of colors

 View more versions of this product

Catalog No. 15-901-10C

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 13m
    Material Paper
    Format Tape
    For Use With (Application) Waterproof, Oil and Acid resistant
    Product Type Colored Label Tape
    Color Green
    Temperature Range (English) -10 to 250°F
    Width (English) 1 in.
    Length (English) 14 yd.
    Quantity 3 Pack
    Temperature Range (Metric) -23 to 121°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit