Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Scientific™ 2mL Standard Opening Screw Thread Glass Vials

With 8-425 screw thread for 12 x 32mm profile

Manufacturer:  National Scientific™ 0339145

 View more versions of this product

Catalog No. 03-391-45


  Check Availability
Add to cart

Requires : Screw caps (sold separately; see 03-391-46)

Description

Description

  • Made from 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
  • Without caps

Specifications

Specifications

Screw cap
12mm
Borosilicate Glass
32mm
Screw
1.8mL
Amber
Sample Vial
1.8mL
0.5 dr.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit