Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand 2mL Standard Opening Screw Thread Glass Vials
With 8-425 screw thread for 12 x 32mm profile
$25.95 - $30.50
Specifications
Volume (Metric) | 1.8 mL |
---|---|
Closure Type | Screw Cap |
Diameter (Metric) Outer | 12 mm |
Length (Metric) | 32 mm |
Material | Borosilicate Glass |
Requires: Screw caps (sold separately; see 03-391-46)
Description
- Made from 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
- Without caps
Specifications
1.8 mL | |
12 mm | |
Borosilicate Glass | |
0.5 dr. |
Screw Cap | |
32 mm | |
Screw | |
8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title