Learn More
Fisherbrand 4mL Autosampler Vials
Fully compatible with Waters WISP and Shimadzu autosamplers.
$21.85 - $79.10
Specifications
Volume (Metric) | 4.0 mL |
---|---|
Closure Type | Screw Cap |
Diameter (Metric) Outer | 15 mm |
Height (Metric) | 45 mm |
Material | Borosilicate Glass |
Catalog Number | Color | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Type | Price | Quantity & Availability | |||||
03-391-37
![]() |
Amber | Autosampler Vial |
Pack of 100 for $32.00
|
|
03-391-19
![]() ![]() |
Clear | Autosampler Vial |
Pack of 100 for $21.85
|
![]() |
03-391-21
![]() |
Black | 13-425 Threaded Black Cap with Septa |
Pack of 100 for $56.00
|
|
03-391-22
![]() |
Black |
Pack of 100 for $79.10
|
|
Description
Fully compatible with Waters WISP and Shimadzu autosamplers.
- 13-425 screw-top vials
- Type 1, borosilicate glass
- 15 x 45mm
- Black closures are preassembled with a red and white PTFE/Silicone septa (0.075 in.) and 13-425 GPI thread
- Convenience kit includes 100 vials and 100 caps with septa
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
4.0 mL | |
15 mm | |
Borosilicate Glass | |
Autosampler Vial |
Screw Cap | |
45 mm | |
100 Pack | |
1.77 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.